ETN HMX02154NAIS

Item #: 0999529

Cat #: HMX02154NAIS

UPC: 786685739038

$ 7729.25 EA
Company wide:
0 in stock
H-Max Drive, 15 hp, 21A, 480V, Box A, NEMA Type 3R, Frame Size, 5, Software Type A, Options: Isolation Switch

Overview

H-Max Drive, 15 hp, 21A, 480V, Box A, NEMA Type 3R, Frame Size, 5, Software Type A, Options: Isolation Switch
Also known as: 786685739038, HMX02154NAIS, CUTHMX02154NAIS

Specifications

Volts AC: 480
Horsepower: 25
Amps: 21
IP/NEMA Rating: NEMA 3R
Volts AC: 480
Amps: 21
Horsepower: 25
IP/NEMA Rating: NEMA 3R