ETN HMX02154NA HMX02154NA3-3226-019

Item #: 0999528

Cat #: HMX02154NA

UPC: 786685738963

Call for price
Company wide:
0 in stock
Eaton H-Max Variable Frequency Drive, 21A, Box A, FR5, 15 hp, NEMA Type 3R, Software Type A, 480 V, Adjustable Frequency Drive

Overview

Eaton H-Max Variable Frequency Drive, 21A, Box A, FR5, 15 hp, NEMA Type 3R, Software Type A, 480 V, Adjustable Frequency Drive
Also known as: 786685738963, HMX02154NA, CUTHMX02154NA

Specifications

Volts AC: 480
Horsepower: 25
Amps: 21
IP/NEMA Rating: NEMA 3R
Volts AC: 480
Amps: 21
Horsepower: 25
IP/NEMA Rating: NEMA 3R