ETN HMX02134NAP6L4 HMX02134NAP6L43-

Item #: 0999518

Cat #: HMX02134NAP6L4

UPC: 786685569147

Call for price
Company wide:
0 in stock
H-Max Drive, 15 hp, 21A, 480V, IntelliPass NEMA Type 1, No Brake Chopper, Software A, Options: Third Contactor Drive Isolation, Pilot Lights, Frame Size 5

Overview

H-Max Drive, 15 hp, 21A, 480V, IntelliPass NEMA Type 1, No Brake Chopper, Software A, Options: Third Contactor Drive Isolation, Pilot Lights, Frame Size 5
Also known as: 786685569147, HMX02134NAP6L4, CUTHMX02134NAP6L4

Specifications

Volts AC: 480
Horsepower: 25
IP/NEMA Rating: NEMA 1
Amps: 21
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 25
Amps: 21