ETN HMX01751NAL4SA Eaton H-Max vari

Item #: 0999447

Cat #: HMX01751NAL4SA

UPC: 786685737812

Call for price
Company wide:
0 in stock
H-Max Drive, 5 hp, 16.7A, 208V, Box A, NEMA Type 3R, Frame Size, 5, Software Type A, Options: Pilot Lights, Space Heater with Transformer

Overview

H-Max Drive, 5 hp, 16.7A, 208V, Box A, NEMA Type 3R, Frame Size, 5, Software Type A, Options: Pilot Lights, Space Heater with Transformer
Also known as: 786685737812, HMX01751NAL4SA, CUTHMX01751NAL4SA

Specifications

Horsepower: 20
Volts AC: 208
IP/NEMA Rating: NEMA 3R
Horsepower: 20
IP/NEMA Rating: NEMA 3R
Volts AC: 208