Made in USA Sustainable

ETN HMX01741NAIS Eaton H-Max variab

Item #: 0999417
Cat #: HMX01741NAIS
UPC: 786685562728
$ 4,278.54 EA
Company wide:
0 in stock

Overview

C-H HMX01741NAIS H-MAX DRIVE
Also known as: 786685562728, HMX01741NAIS, CUTHMX01741NAIS

Specifications

Phase: 3
Horsepower: 5
Mounting: Surface
Amps: 17
Volts AC: 208
IP/NEMA Rating: NEMA 12
Family / Style: HMX
Size: Frame FS5
Phase: 3
Mounting: Surface
Volts AC: 208
Family / Style: HMX
Horsepower: 5
Amps: 17
IP/NEMA Rating: NEMA 12
Size: Frame FS5

Customer Reviews

No reviews for this product
(0)