ETN HMX01731NAP3

Item #: 0999406

Cat #: HMX01731NAP3

UPC: 786685568485

Call for price
Company wide:
0 in stock
H-Max Drive, 5 hp, 17A, 208V, IntelliPass NEMA Type 1, No Brake Chopper, Software A, Options: Fused Drive Isolation, Frame Size 5

Overview

H-Max Drive, 5 hp, 17A, 208V, IntelliPass NEMA Type 1, No Brake Chopper, Software A, Options: Fused Drive Isolation, Frame Size 5
Also known as: 786685568485, HMX01731NAP3, CUTHMX01731NAP3

Specifications

IP/NEMA Rating: NEMA 1
Amps: 17
Volts AC: 208
Horsepower: 7.500
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 17
Horsepower: 7.500