ETN HMX01731NAL4

Item #: 0999404

Cat #: HMX01731NAL4

UPC: 786685568478

Call for price
Company wide:
0 in stock
H-Max Drive, 5 hp, 17A, 208V, IntelliPass NEMA Type 1, No Brake Chopper, Software A, Options: Pilot Lights, Frame Size 5

Overview

H-Max Drive, 5 hp, 17A, 208V, IntelliPass NEMA Type 1, No Brake Chopper, Software A, Options: Pilot Lights, Frame Size 5
Also known as: 786685568478, HMX01731NAL4, CUTHMX01731NAL4

Specifications

IP/NEMA Rating: NEMA 1
Amps: 17
Volts AC: 208
Horsepower: 7.500
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 17
Horsepower: 7.500