ETN HMX01642NAP6L4 HMX01642NAP6L43-

Item #: 0999330

Cat #: HMX01642NAP6L4

UPC: 786685562988

Call for price
Company wide:
0 in stock
C-H HMX01642NAP6L4 H-MAX DRIV

Overview

C-H HMX01642NAP6L4 H-MAX DRIV
Also known as: 786685562988, HMX01642NAP6L4, CUTHMX01642NAP6L4

Specifications

Phase: 3
Horsepower: 5
Volts AC: 230
Mounting: Surface
Amps: 16
IP/NEMA Rating: NEMA 12
Family / Style: HMX
Size: Frame FS5
Phase: 3
Volts AC: 230
Amps: 16
Family / Style: HMX
Horsepower: 5
Mounting: Surface
IP/NEMA Rating: NEMA 12
Size: Frame FS5