ETN HMX01434NAISL4 H-Max Drive

Item #: 0999234

Cat #: HMX01434NAISL4

UPC: 786685569079

Call for price
Company wide:
0 in stock
H-Max Drive, 10 hp, 14A, 480V, IntelliPass NEMA Type 1, No Brake Chopper, Software A, Options: Isolation Switch, Pilot Lights, Frame Size 5

Overview

H-Max Drive, 10 hp, 14A, 480V, IntelliPass NEMA Type 1, No Brake Chopper, Software A, Options: Isolation Switch, Pilot Lights, Frame Size 5
Also known as: 786685569079, HMX01434NAISL4, CUTHMX01434NAISL4

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Amps: 14
Horsepower: 7.500
Volts AC: 480
Amps: 14
IP/NEMA Rating: NEMA 1
Horsepower: 7.500