ETN HMX011B4NAPE HMX011B4NAPE3-3183

Item #: 0999229

Cat #: HMX011B4NAPE

UPC: 786685560908

Call for price
Company wide:
0 in stock
H-Max Drive, 7.5 hp, 11A, 480V, IntelliDisconnect NEMA Type 12, No Brake Chopper, Software A, Options: Output Contractor, Frame Size 4

Overview

H-Max Drive, 7.5 hp, 11A, 480V, IntelliDisconnect NEMA Type 12, No Brake Chopper, Software A, Options: Output Contractor, Frame Size 4
Also known as: 786685560908, HMX011B4NAPE, CUTHMX011B4NAPE

Specifications

Volts AC: 480
Amps: 11
Horsepower: 7.500
IP/NEMA Rating: NEMA 12
Volts AC: 480
Horsepower: 7.500
Amps: 11
IP/NEMA Rating: NEMA 12