ETN HMX01154NAP6L4 HMX01154NAP6L43-

Item #: 0999202

Cat #: HMX01154NAP6L4

UPC: 786685737584

Call for price
Company wide:
0 in stock
C-H HMX01154NAP6L4 H-MAX DRIV

Overview

C-H HMX01154NAP6L4 H-MAX DRIV
Also known as: 786685737584, HMX01154NAP6L4, CUTHMX01154NAP6L4

Specifications

Phase: 3
Volts AC: 480
Mounting: Surface
Amps: 11
Horsepower: 7.500
Size: Frame A
IP/NEMA Rating: NEMA 3R
Family / Style: HMX
Phase: 3
Mounting: Surface
Horsepower: 7.500
IP/NEMA Rating: NEMA 3R
Volts AC: 480
Amps: 11
Size: Frame A
Family / Style: HMX