ETN HMX01141NAIS H-Max Drive

Item #: 0999105

Cat #: HMX01141NAIS

UPC: 786685561196

Call for price
Company wide:
0 in stock
H-Max Drive, 3 hp, 11A, 208V, IntelliPass NEMA Type 12, No Brake Chopper, Software A, Options: Isolation Switch, Frame Size 4

Overview

H-Max Drive, 3 hp, 11A, 208V, IntelliPass NEMA Type 12, No Brake Chopper, Software A, Options: Isolation Switch, Frame Size 4
Also known as: 786685561196, HMX01141NAIS, CUTHMX01141NAIS

Specifications

Volts AC: 208
Amps: 11
Horsepower: 7.500
IP/NEMA Rating: NEMA 12
Volts AC: 208
Horsepower: 7.500
Amps: 11
IP/NEMA Rating: NEMA 12