ETN HMX01134NAP6 HMX01134NAP63-3194

Item #: 0999098

Cat #: HMX01134NAP6

UPC: 786685567693

Call for price
Company wide:
0 in stock
Documents & Guides
HVAC Drive, H-Max, 480 Volt AC, 11 Amp, Frame 4, 7.5 Horse Power, No Brake, Third Contactor, Drive Isolation, IntelliPass, NEMA 1

Overview

HVAC Drive, H-Max, 480 Volt AC, 11 Amp, Frame 4, 7.5 Horse Power, No Brake, Third Contactor, Drive Isolation, IntelliPass, NEMA 1
Also known as: 786685567693, HMX01134NAP6, CUTHMX01134NAP6

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Amps: 11
Horsepower: 7.500
Type: HVAC Drive
Size: 4 Frame
Volts AC: 480
Amps: 11
Type: HVAC Drive
IP/NEMA Rating: NEMA 1
Horsepower: 7.500
Size: 4 Frame