ETN HMX01131NAP3 Eaton H-Max variab

Item #: 0999073

Cat #: HMX01131NAP3

UPC: 786685566955

Call for price
Company wide:
0 in stock
Documents & Guides
H-Max Drive, 3 hp, 11A, 208V, IntelliPass NEMA Type 1, No Brake Chopper, Software A, Options: Fused Drive Isolation, Frame Size 4

Overview

H-Max Drive, 3 hp, 11A, 208V, IntelliPass NEMA Type 1, No Brake Chopper, Software A, Options: Fused Drive Isolation, Frame Size 4
Also known as: 786685566955, HMX01131NAP3, CUTHMX01131NAP3

Specifications

IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 11
Horsepower: 7.500
IP/NEMA Rating: NEMA 1
Amps: 11
Volts AC: 208
Horsepower: 7.500