Selector Switch, 30.5 mm, Metal

Item #: 0999031

Cat #: 10250T15112H750

UPC: 782114980767

$ 372.09 EA
Company wide:
0 in stock
Documents & Guides
Selector Switch, 30.5 mm, Metal, Cam 1, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Maintained, Key, Left Only, H750, Chrome Bezel

Overview

Selector Switch, 30.5 mm, Metal, Cam 1, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Maintained, Key, Left Only, H750, Chrome Bezel

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782114980767, 10250T15112H750, CUT10250T15112H750

Specifications

Size: 30 mm
Material: Chrome
Size: 30 mm
Material: Chrome