
LED Floodlight, 13 Watt, 1045 Lumen, 3000K, 120V, Bronze
Item #: 0999002
Cat #: LES13Y
UPC: 019813497259
$ 93.71 EA
Company wide:
0
in stock
Documents & Guides
LED Floodlight, 13 Watt, 1045 Lumen, 3000K, 83 CRI, 120V, Bronze Finish, Wide 6H x 6V Beam Distribution, Replaces 75 Watt Halogen BR30
Overview
LED Floodlight, 13 Watt, 1045 Lumen, 3000K, 83 CRI, 120V, Bronze Finish, Wide 6H x 6V Beam Distribution, Replaces 75 Watt Halogen BR30
Also known as: 019813497259, LES13Y, RABLES13Y
Specifications
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 13 |
| Mounting: | Knuckle |
| Color: | Bronze |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Mounting: | Knuckle |
| Light Technology: | LED |
| Wattage: | 13 |
| Color: | Bronze |