8' 43W T8 LED Lamp, 50K

Item #: 0998995

Cat #: S9925

UPC: 045923099250

Company wide:
3 in stock
Documents & Guides
8 ft. 43 watt T8 LED; Color Temperature: 5000K, Base: Recessed Double Contact (R17d), Average rated hours: 50,000, Lumens: 5500. Direct wire 120-277V line voltage; Double ended wiring; No ballast or external driver required. All glass tube; Shatterproof coated; NSF certified. Operating Temperature: -20C (-4F) to a maximum of +45C (+113F).

Overview

8 ft. 43 watt T8 LED; Color Temperature: 5000K, Base: Recessed Double Contact (R17d), Average rated hours: 50,000, Lumens: 5500. Direct wire 120-277V line voltage; Double ended wiring; No ballast or external driver required. All glass tube; Shatterproof coated; NSF certified. Operating Temperature: -20C (-4F) to a maximum of +45C (+113F).

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape.

Also known as: 045923099250, S9925, SATS9925

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Wattage: 43
Lumens: 5500
Light Technology: LED
Dimmable: No
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Base: Recessed Double Contact (R17d)
Wattage: 43
Light Technology: LED
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Length: 8 ft, 96 in
Lumens: 5500
Dimmable: No
Type: Ballast Bypass (Type B)