ETN DXG-SPR-2FR4BCM DG1 230V FRAME

Item #: 0998800

Cat #: DXG-SPR-2FR4BCM

UPC: 786685928142

$ 608.53 EA
Company wide:
0 in stock
Documents & Guides
C-H DXG-SPR-2FR4BCM DG1 230V

Overview

C-H DXG-SPR-2FR4BCM DG1 230V
Also known as: 786685928142, DXG-SPR-2FR4BCM, CUTDXGSPR2FR4BCM

Specifications

Mounting: Internal
Family / Style: PowerXL
Size: Frame 4
Mounting: Internal
Size: Frame 4
Family / Style: PowerXL