ETN 10250T1311-2 30.5 mm, Heavy-Dut

Item #: 0998689

Cat #: 10250T1311-2

UPC: 782113260358

$ 203.68 EA
Company wide:
0 in stock
Documents & Guides
C-H 10250T1311-2 30.5 MM, HEA

Overview

C-H 10250T1311-2 30.5 MM, HEA
Also known as: 782113260358, 10250T1311-2, CUT10250T13112

Specifications

Material: Steel
Depth: 1 1/2 in
Material: Steel
Depth: 1 1/2 in