ETN 10250T1080-1R2 30.5 mm, Heavy-D

Item #: 0998525

Cat #: 10250T1080-1R2

UPC: 782113781808

$ 422.61 EA
Company wide:
0 in stock
Documents & Guides
C-H 10250T1080-1R2 30.5 MM, H

Overview

C-H 10250T1080-1R2 30.5 MM, H
Also known as: 782113781808, 10250T1080-1R2, CUT10250T10801R2

Specifications

No Specifications Available