ETN 10250T104-2 30.5 mm Heavy-Duty

Item #: 0998495

Cat #: 10250T104-2

UPC: 782113599960

$ 182.40 EA
Company wide:
0 in stock
Documents & Guides
C-H 10250T104-2 30.5 MM HEAVY

Overview

C-H 10250T104-2 30.5 MM HEAVY
Also known as: 782113599960, 10250T104-2, CUT10250T1042

Specifications

Type: Assembled Pushbutton
Type: Assembled Pushbutton