Push Button, Flush, Black, Chrome Bezel, Momentary, 30 mm, 10250T Series, Class 1/Div. 2, 1NO/NC

Item #: 0998273

Cat #: 10250T101-1

UPC: 782113258799

$ 182.40 EA
Company wide:
0 in stock
Documents & Guides
Eaton, 30.5 mm, Heavy-Duty Watertight/Oiltight Pushbutton,Class I Division 2,Black,Plastic ,Chrome bezel,1NO - 1NC,Non-Illuminated,Flush mounting,Momentary,30.5 mm,Flush Pushbutton,10250T Series

Overview

Eaton, 30.5 mm, Heavy-Duty Watertight/Oiltight Pushbutton,Class I Division 2,Black,Plastic ,Chrome bezel,1NO - 1NC,Non-Illuminated,Flush mounting,Momentary,30.5 mm,Flush Pushbutton,10250T Series

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113258799, 10250T101-1, CUT10250T1011

Specifications

Mounting: Flush
Type: Heavy-Duty, Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Mounting: Flush
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty, Pushbutton