ETN 10250H1881 30.5 mm, Heavy-Duty

Item #: 0998260

Cat #: 10250H1881

UPC: 782113253725

$ 816.37 EA
Company wide:
0 in stock
Documents & Guides
C-H 10250H1881 30.5 MM, HEAVY

Overview

C-H 10250H1881 30.5 MM, HEAVY
Also known as: 782113253725, 10250H1881, CUT10250H1881

Specifications

Type: Heavy-Duty
Mounting: Surface
Type: Heavy-Duty
Mounting: Surface