This product has been discontinued.

LED Linear Highbay, 2', 162W, 21222L, 5000K, 120-277V
Item #: 0998250
Cat #: LLH2C50KU
UPC: 031293095398
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Linear Highbay, 2 Foot, 162 Watt, 21222 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable
Overview
LED Linear Highbay, 2 Foot, 162 Watt, 21222 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable
Also known as: 031293095398, LLH2C50KU, EIKLLH2C50KU
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 162 |
| Length: | 24 in , 2 ft |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 162 |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |