Fluorescent Lamp, Ecologic, T8, 24", 17W, 3500K

Item #: 0998244

Cat #: FO17/835/ECO

UPC: 046135221361

Company wide:
0 in stock
Fluorescent Lamp, Ecologic, T8, 17 Watt, Base: Medium Bi-Pin (G13), Lumens: 1350, CRI: 82, Color Temperature: 3500K, Length: 24 inch, Standard Case Qty: 30 *Sylvania Part # 22136* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Ecologic, T8, 17 Watt, Base: Medium Bi-Pin (G13), Lumens: 1350, CRI: 82, Color Temperature: 3500K, Length: 24 inch, Standard Case Qty: 30 *Sylvania Part # 22136* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135221361, FO17/835/ECO, LDVFO17835ECO

Specifications

Color Rendering Index (CRI): 82
Wattage: 17
Material: Glass
Length: 24 in , 2 ft
Lumens: 1350
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Material: Glass
Lumens: 1350
Light Technology: Fluorescent
Wattage: 17
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)