Eaton Pow-R-Stock Series Main Circuit Breaker Kit

Item #: 0998189

Cat #: BKLGE600

UPC: 786689031008

$ 1629.39 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Eaton Pow-R-Stock Series Main Circuit Breaker Kit

Overview

Eaton Pow-R-Stock Series Main Circuit Breaker Kit

Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase.

Also known as: 786689031008, BKLGE600, CUTBKLGE600

Specifications

Length: 6 in
Width: 4 in
Height: 3 in
Length: 6 in
Height: 3 in
Width: 4 in