Eaton Pow-R-Stock Series Main Circuit Breaker Kit

Item #: 0998188

Cat #: BKLGE500

UPC: 786689030995

Company wide:
0 in stock
Documents & Guides
Eaton Pow-R-Stock Series Main Circuit Breaker Kit

Overview

Eaton Pow-R-Stock Series Main Circuit Breaker Kit
Also known as: 786689030995, BKLGE500, CUTBKLGE500

Specifications

Length: 6 in
Width: 4 in
Height: 3 in
Length: 6 in
Height: 3 in
Width: 4 in