Eaton Pow-R-Stock Series Main Circuit Breaker Kit

Item #: 0998159

Cat #: BKLGE400

UPC: 786689030988

$ 3838.22 EA
Company wide:
0 in stock
Documents & Guides
Eaton Pow-R-Stock Series Main Circuit Breaker Kit

Overview

Eaton Pow-R-Stock Series Main Circuit Breaker Kit
Also known as: 786689030988, BKLGE400, CUTBKLGE400

Specifications

Length: 6 in
Width: 4 in
Height: 3 in
Length: 6 in
Height: 3 in
Width: 4 in