PLATT logo

C-H BKKD300 TOP/BTM FED 300A

Item #: 0998156
Cat #: BKKD300
UPC: 786689030834
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
C-H BKKD300 TOP/BTM FED 300A

Overview

C-H BKKD300 TOP/BTM FED 300A
Also known as: 786689030834, BKKD300, CUTBKKD300

Specifications

Mounting: Panel
Amps: 300
Mounting: Panel
Amps: 300

Customer Reviews

No reviews for this product
(0)