ETN DG1-35034FB-C21C PowerXL Adjust

Item #: 0997872

Cat #: DG1-35034FB-C21C

UPC: 786685975238

$ 8511.54 EA
Company wide:
0 in stock
Documents & Guides
C-H DG1-35034FB-C21C POWERXL

Overview

C-H DG1-35034FB-C21C POWERXL
Also known as: 786685975238, DG1-35034FB-C21C, CUTDG135034FBC21C

Specifications

Phase: 3
Mounting: Panel
Horsepower: 30, 40
IP/NEMA Rating: NEMA 1, IP21
Family / Style: PowerXL
Size: Frame Fr3
Amps Range: 34 - 41
Volts AC Range: 525 - 600
Phase: 3
Horsepower: 30, 40
Family / Style: PowerXL
Amps Range: 34 - 41
Mounting: Panel
IP/NEMA Rating: NEMA 1, IP21
Size: Frame Fr3
Volts AC Range: 525 - 600