MAINTAINED PUSH-PULL OPERATOR

Item #: 0997859

Cat #: 10250ED1113-3

UPC: 782114175613

$ 346.46 EA
Company wide:
0 in stock
Documents & Guides
Eaton 30.5 mm Heavy-Duty Actuator Watertight/Oiltight Custom Push-Pull Unit,Class I Division 2,Standard Actuator,Red,Non-illuminated,PULL START/PUSH STOP,Two-position,Maintained push and pull,40 mm button,10250T Series

Overview

Eaton 30.5 mm Heavy-Duty Actuator Watertight/Oiltight Custom Push-Pull Unit,Class I Division 2,Standard Actuator,Red,Non-illuminated,PULL START/PUSH STOP,Two-position,Maintained push and pull,40 mm button,10250T Series

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782114175613, 10250ED1113-3, CUT10250ED11133

Specifications

Size: 30 mm
Family / Style: 10250E
Size: 30 mm
Family / Style: 10250E