ETN DG1-349D0FB-C54C DG1, 480V FR1

Item #: 0997846

Cat #: DG1-349D0FB-C54C

UPC: 786685887807

$ 2474.83 EA
Company wide:
0 in stock
Documents & Guides
C-H DG1-349D0FB-C54C DG1, 480

Overview

C-H DG1-349D0FB-C54C DG1, 480
Also known as: 786685887807, DG1-349D0FB-C54C, CUTDG1349D0FBC54C

Specifications

Phase: 3
IP/NEMA Rating: IP54
Amps: 9
Volts AC: 400
Family / Style: PowerXL
Phase: 3
Amps: 9
Family / Style: PowerXL
IP/NEMA Rating: IP54
Volts AC: 400