ETN DG1-347D6FB-C54C DG1, 480V FR1

Item #: 0997844

Cat #: DG1-347D6FB-C54C

UPC: 786685887791

$ 2462.14 EA
Company wide:
0 in stock
Documents & Guides
C-H DG1-347D6FB-C54C DG1, 480

Overview

C-H DG1-347D6FB-C54C DG1, 480
Also known as: 786685887791, DG1-347D6FB-C54C, CUTDG1347D6FBC54C

Specifications

Phase: 3
IP/NEMA Rating: IP54
Volts AC: 400
Amps: 7.600
Family / Style: PowerXL
Phase: 3
Volts AC: 400
Family / Style: PowerXL
IP/NEMA Rating: IP54
Amps: 7.600