ETN DG1-345D6FB-C54C DG1, 480V FR1

Item #: 0997841

Cat #: DG1-345D6FB-C54C

UPC: 786685887784

$ 2021.71 EA
Company wide:
0 in stock
Documents & Guides
C-H DG1-345D6FB-C54C DG1, 480

Overview

C-H DG1-345D6FB-C54C DG1, 480
Also known as: 786685887784, DG1-345D6FB-C54C, CUTDG1345D6FBC54C

Specifications

Phase: 3
Volts AC: 400
Amps: 5.600
Family / Style: PowerXL
IP/NEMA Rating: NEMA 12
Phase: 3
Amps: 5.600
IP/NEMA Rating: NEMA 12
Volts AC: 400
Family / Style: PowerXL