ETN DG1-344D3FB-C54C DG1, 480V FR1

Item #: 0997839

Cat #: DG1-344D3FB-C54C

UPC: 786685887777

$ 1752.61 EA
Company wide:
0 in stock

Overview

C-H DG1-344D3FB-C54C DG1, 480
Also known as: 786685887777, DG1-344D3FB-C54C, CUTDG1344D3FBC54C

Specifications

Phase: 3
Amps: 4.300
Volts AC: 400
Family / Style: PowerXL
IP/NEMA Rating: NEMA 12
Phase: 3
Volts AC: 400
IP/NEMA Rating: NEMA 12
Amps: 4.300
Family / Style: PowerXL