PLATT logo

ETN 10250ED1080-2X 30.5 mm, Heavy-D

Item #: 0997836
Cat #: 10250ED1080-2X
UPC: 786685105987
$ 353.13 EA
Company wide:
0 in stock
Documents & Guides
C-H 10250ED1080-2X 30.5 MM, H

Overview

C-H 10250ED1080-2X 30.5 MM, H
Also known as: 786685105987, 10250ED1080-2X, CUT10250ED10802X

Specifications

IP/NEMA Rating: 4X, 4, 12, 3R
Type: Heavy-Duty
Family / Style: 10250E
IP/NEMA Rating: 4X, 4, 12, 3R
Family / Style: 10250E
Type: Heavy-Duty

Customer Reviews

No reviews for this product
(0)