PLATT logo

ETN 10250ED1080-15 30.5 mm, Heavy-D

Item #: 0997835
Cat #: 10250ED1080-15
UPC: 782116322565
$ 107.25 EA
Company wide:
0 in stock
C-H 10250ED1080-15 30.5 MM, H

Overview

C-H 10250ED1080-15 30.5 MM, H
Also known as: 782116322565, 10250ED1080-15, CUT10250ED108015

Specifications

Customer Reviews

No reviews for this product
(0)