ETN DG1-342D2FB-C54C DG1, 480V FR1

Item #: 0997834

Cat #: DG1-342D2FB-C54C

UPC: 786685887753

$ 1602.16 EA
Company wide:
0 in stock
Documents & Guides
C-H DG1-342D2FB-C54C DG1, 480

Overview

C-H DG1-342D2FB-C54C DG1, 480
Also known as: 786685887753, DG1-342D2FB-C54C, CUTDG1342D2FBC54C

Specifications

Phase: 3
Volts AC: 400
Amps: 2.200
Family / Style: PowerXL
IP/NEMA Rating: NEMA 12
Phase: 3
Amps: 2.200
IP/NEMA Rating: NEMA 12
Volts AC: 400
Family / Style: PowerXL