ETN DG1-34170FB-C54C DG1, 480V FR5

Item #: 0997830

Cat #: DG1-34170FB-C54C

UPC: 786685900698

$ 19236.41 EA
Company wide:
0 in stock
Documents & Guides
C-H DG1-34170FB-C54C DG1, 480

Overview

C-H DG1-34170FB-C54C DG1, 480
Also known as: 786685900698, DG1-34170FB-C54C, CUTDG134170FBC54C

Specifications

Phase: 3
Amps: 170
Volts AC: 400
Family / Style: PowerXL
IP/NEMA Rating: NEMA 12
Phase: 3
Volts AC: 400
IP/NEMA Rating: NEMA 12
Amps: 170
Family / Style: PowerXL