ETN DG1-34140FN-C54C DG1, 480V FR5

Item #: 0997824

Cat #: DG1-34140FN-C54C

UPC: 786685887913

$ 14916.42 EA
Company wide:
0 in stock
Documents & Guides
C-H DG1-34140FN-C54C DG1, 480

Overview

C-H DG1-34140FN-C54C DG1, 480
Also known as: 786685887913, DG1-34140FN-C54C, CUTDG134140FNC54C

Specifications

Phase: 3
Amps: 140
Volts AC: 400
Family / Style: PowerXL
IP/NEMA Rating: NEMA 12
Phase: 3
Volts AC: 400
IP/NEMA Rating: NEMA 12
Amps: 140
Family / Style: PowerXL