ETN DG1-34140FB-C21C DG1, 480V FR5

Item #: 0997820

Cat #: DG1-34140FB-C21C

UPC: 786685900650

$ 16094.16 EA
Company wide:
0 in stock
Documents & Guides
C-H DG1-34140FB-C21C DG1, 480

Overview

C-H DG1-34140FB-C21C DG1, 480
Also known as: 786685900650, DG1-34140FB-C21C, CUTDG134140FBC21C

Specifications

Phase: 3
Amps: 140
IP/NEMA Rating: NEMA 1
Volts AC: 400
Family / Style: PowerXL
Phase: 3
IP/NEMA Rating: NEMA 1
Family / Style: PowerXL
Amps: 140
Volts AC: 400