ETN DG1-34105FN-C54C DG1, 480V FR5

Item #: 0997818

Cat #: DG1-34105FN-C54C

UPC: 786685887906

$ 12870.98 EA
Company wide:
0 in stock
Documents & Guides
C-H DG1-34105FN-C54C DG1, 480

Overview

C-H DG1-34105FN-C54C DG1, 480
Also known as: 786685887906, DG1-34105FN-C54C, CUTDG134105FNC54C

Specifications

Amps: 105
Phase: 3
Volts AC: 400
Family / Style: PowerXL
Amps: 105
Volts AC: 400
Phase: 3
Family / Style: PowerXL