ETN DG1-34105FB-C54C DG1, 480V FR5

Item #: 0997817

Cat #: DG1-34105FB-C54C

UPC: 786685900674

$ 13885.17 EA
Company wide:
0 in stock

Overview

C-H DG1-34105FB-C54C DG1, 480
Also known as: 786685900674, DG1-34105FB-C54C, CUTDG134105FBC54C

Specifications

Amps: 105
Phase: 3
Volts AC: 400
Family / Style: PowerXL
IP/NEMA Rating: NEMA 12
Amps: 105
Volts AC: 400
IP/NEMA Rating: NEMA 12
Phase: 3
Family / Style: PowerXL