ETN DG1-34087FN-C54C DG1, 480V FR4

Item #: 0997815

Cat #: DG1-34087FN-C54C

UPC: 786685887890

$ 10495.15 EA
Company wide:
0 in stock
Documents & Guides
C-H DG1-34087FN-C54C DG1, 480

Overview

C-H DG1-34087FN-C54C DG1, 480
Also known as: 786685887890, DG1-34087FN-C54C, CUTDG134087FNC54C

Specifications

Amps: 87
Phase: 3
Volts AC: 400
Family / Style: PowerXL
IP/NEMA Rating: NEMA 12
Amps: 87
Volts AC: 400
IP/NEMA Rating: NEMA 12
Phase: 3
Family / Style: PowerXL