ETN DG1-34087FB-C21C DG1, 480V FR4

Item #: 0997812

Cat #: DG1-34087FB-C21C

UPC: 786685887746

$ 10949.02 EA
Company wide:
0 in stock

Overview

C-H DG1-34087FB-C21C DG1, 480
Also known as: 786685887746, DG1-34087FB-C21C, CUTDG134087FBC21C

Specifications

Amps: 87
Phase: 3
IP/NEMA Rating: NEMA 1
Volts AC: 400
Family / Style: PowerXL
Amps: 87
IP/NEMA Rating: NEMA 1
Family / Style: PowerXL
Phase: 3
Volts AC: 400