ETN DG1-34061FB-C54C DG1, 480V FR4

Item #: 0997807

Cat #: DG1-34061FB-C54C

UPC: 786685887937

$ 7751.34 EA
Company wide:
0 in stock

Overview

C-H DG1-34061FB-C54C DG1, 480
Also known as: 786685887937, DG1-34061FB-C54C, CUTDG134061FBC54C

Specifications

Phase: 3
Volts AC: 400
Amps: 61
Family / Style: PowerXL
Phase: 3
Amps: 61
Volts AC: 400
Family / Style: PowerXL