ETN DG1-34046FB-C54C DG1, 480V FR3

Item #: 0997806

Cat #: DG1-34046FB-C54C

UPC: 786685887869

$ 5733.10 EA
Company wide:
0 in stock
Documents & Guides
C-H DG1-34046FB-C54C DG1, 480

Overview

C-H DG1-34046FB-C54C DG1, 480
Also known as: 786685887869, DG1-34046FB-C54C, CUTDG134046FBC54C

Specifications

Phase: 3
Volts AC: 400
Amps: 46
Family / Style: PowerXL
Phase: 3
Amps: 46
Volts AC: 400
Family / Style: PowerXL