ETN DG1-34038FB-C54C DG1, 480V FR3

Item #: 0997805

Cat #: DG1-34038FB-C54C

UPC: 786685887852

$ 4685.05 EA
Company wide:
0 in stock

Overview

C-H DG1-34038FB-C54C DG1, 480
Also known as: 786685887852, DG1-34038FB-C54C, CUTDG134038FBC54C

Specifications

Phase: 3
Amps: 38
Volts AC: 400
Family / Style: PowerXL
Phase: 3
Volts AC: 400
Amps: 38
Family / Style: PowerXL