ETN DG1-34031FB-C54C DG1, 480V FR3

Item #: 0997804

Cat #: DG1-34031FB-C54C

UPC: 786685887845

$ 4545.45 EA
Company wide:
0 in stock

Overview

C-H DG1-34031FB-C54C DG1, 480
Also known as: 786685887845, DG1-34031FB-C54C, CUTDG134031FBC54C

Specifications

Phase: 3
Volts AC: 400
Amps: 31
Family / Style: PowerXL
Phase: 3
Amps: 31
Volts AC: 400
Family / Style: PowerXL