ETN DG1-34023FB-C54C DG1, 480V FR2

Item #: 0997803

Cat #: DG1-34023FB-C54C

UPC: 786685887838

$ 3138.93 EA
Company wide:
0 in stock
Documents & Guides
C-H DG1-34023FB-C54C DG1, 480

Overview

C-H DG1-34023FB-C54C DG1, 480
Also known as: 786685887838, DG1-34023FB-C54C, CUTDG134023FBC54C

Specifications

Phase: 3
Amps: 23
Volts AC: 400
Family / Style: PowerXL
Phase: 3
Volts AC: 400
Amps: 23
Family / Style: PowerXL